APPLETON ELECTRIC CG37100S Cord Connector 1In Inch, Steel

Item: BJ9ABD Model: CG37100S
Limited Availability
€12.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
AngleStraight
ApprovalsCSA, UL
Cable Diameter (in)0.38-0.5 "
Cable Diameter (mm)9.53-12.7 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, CG Series
Grip TypeBushing Grip with Strain Relief
Hazardous RatedNo
Hub Size1 NPT
MaterialSteel
Maximum Cable Diameter (in)0.5 "
Maximum Cable Diameter (mm)12.7 mm
Minimum Cable Diameter (in)0.375 "
Minimum Cable Diameter (mm)9.53 mm
Nema RatingNEMA 3R
Number Of Cables1
Product SeriesCG
Split FrameNo

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CG100100S | BJ8ZXJ CG100100SCG100100S€36.71
RFQ
APPLETON ELECTRIC CG100125S | BJ8ZXK CG100125SCG100125S€36.71
RFQ
APPLETON ELECTRIC CG0625S | BJ8ZXL CG0625SCG0625S€8.99
RFQ
APPLETON ELECTRIC CG112125S | BJ8ZXT CG112125SCG112125S€36.71
RFQ
APPLETON ELECTRIC CG1250S | BJ8ZXW CG1250SCG1250S€8.99
RFQ
APPLETON ELECTRIC CG125125S | BJ8ZXY CG125125SCG125125S€36.71
RFQ
APPLETON ELECTRIC CG1238S | BJ8ZYB CG1238SCG1238S€8.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CG37100S Cord Connector 1In Inch, Steel
€12.92 /unit