APPLETON ELECTRIC CG100100S Cord Connector 1 Inch, Steel

Item: BJ8ZXJ Model: CG100100S
Limited Availability
€36.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
AngleStraight
ApprovalsCSA, UL
Cable Diameter (in)1-1.13 "
Cable Diameter (mm)25.4-28.58 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, CG Series
Grip TypeBushing Grip with Strain Relief
Hazardous RatedNo
Hub Size1 NPT
MaterialSteel
Maximum Cable Diameter (in)1.125 "
Maximum Cable Diameter (mm)28.58 mm
Minimum Cable Diameter (in)1 "
Minimum Cable Diameter (mm)25.4 mm
Nema RatingNEMA 3R
Number Of Cables1
Product SeriesCG
Split FrameNo

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CG100125S | BJ8ZXK CG100125SCG100125S€36.71
RFQ
APPLETON ELECTRIC CG0625S | BJ8ZXL CG0625SCG0625S€8.99
RFQ
APPLETON ELECTRIC CG112125S | BJ8ZXT CG112125SCG112125S€36.71
RFQ
APPLETON ELECTRIC CG1250S | BJ8ZXW CG1250SCG1250S€8.99
RFQ
APPLETON ELECTRIC CG125125S | BJ8ZXY CG125125SCG125125S€36.71
RFQ
APPLETON ELECTRIC CG1238S | BJ8ZYB CG1238SCG1238S€8.99
RFQ
APPLETON ELECTRIC CG128150S | BJ8ZYN CG128150SCG128150S€48.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CG100100S Cord Connector 1 Inch, Steel
€36.71 /unit