APPLETON ELECTRIC CG300350 Cord Connector

Item: BJ9AAU Model: CG300350
Limited Availability
€198.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
AngleStraight
ApprovalsCSA, UL
Cable Diameter (in)3-3.39 "
Cable Diameter (mm)76.2-86.11 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, CG Series
Grip TypeBushing Grip with Strain Relief
Hazardous RatedNo
Hub Size3-1/2 NPT
MaterialAluminum
Maximum Cable Diameter (in)3.39 "
Maximum Cable Diameter (mm)86.11 mm
Minimum Cable Diameter (in)3 "
Minimum Cable Diameter (mm)76.2 mm
Nema RatingNEMA 3R
Number Of Cables1
Product SeriesCG
Split FrameNo

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CG153200 | BJ8ZYW CG153200CG153200€69.67
RFQ
APPLETON ELECTRIC CG165200 | BJ8ZYZ CG165200CG165200€69.67
RFQ
APPLETON ELECTRIC CG153200S | BJ8ZZB CG153200SCG153200S€70.28
RFQ
APPLETON ELECTRIC CG200250 | BJ8ZZN CG200250CG200250€104.74
RFQ
APPLETON ELECTRIC CG225250 | BJ8ZZY CG225250CG225250€104.74
RFQ
APPLETON ELECTRIC CG250300 | BJ9AAF CG250300CG250300€347.67
RFQ
APPLETON ELECTRIC CG268300 | BJ9AAV CG268300CG268300€174.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CG300350 Cord Connector
€198.25 /unit