APPLETON ELECTRIC AP1050 Pendant Fixture With Globe

Item: BJ8WMJ Model: AP1050
Limited Availability
€1,204.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Lighting Fixture
Approval:UL 844/1571, CSA C22.2
ApprovalsCSA, UL
Enclosure:Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III
Family SeriesAppleton Light Fixtures, A-51 Series
Fixture MaterialAluminum
Globe Material:Heat/Impact Resistant Prismatic Glass
Guard Finish:Epoxy Clad Double Coated
Guard Material:Copper Free Aluminum
Housing Finish:Epoxy Clad Double Coated
Housing Material:Copper Free Aluminum
Hub Size1/2
Hub Size:1/2 Inch
Lamp IncludedYes
Lamp TypeIncandescent
Lamp Type:A21
Lamp Wattage:60 to 100 W
MountingPendant
Mounting:Pendant
Number Of Hubs:1
Power60-100 W
Product SeriesA-51
Reflector Type:Natural Finished Aluminum
StyleGlobe
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AP1075 | BJ8WMA AP1075AP1075€1,206.83
RFQ
APPLETON ELECTRIC AP1550 | BJ8WMQ AP1550AP1550€1,204.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AP1050 Pendant Fixture With Globe
€1,204.13 /unit