APPLETON ELECTRIC AMLGL6WG7BUF Led Floodlight, Hazardous Location, Clear Glass, 7X6 Inch Size, 9K Lumens

Item: BJ8VZQ Model: AMLGL6WG7BUF
Limited Availability
€4,080.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Average Life:60000 HR
Color Temperature3,000 °K
Color:Bronze
EnclosedYes
Family SeriesAppleton Light Fixtures, Areamaster G2 LED Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens8,100
Lumens:9k lm
Marine RatedNo
MountingWall
Mounting:Yoke
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Number Of Bulbs/unit:52
Power70 W
Product SeriesAreamaster G2 LED
Shape:Rectangular
Size:12.94x16.28x5.05 IN
Standard:NEC/CEC, IECEx, ATEX
StyleFlood
Temperature CodeT4, T4A, T5, T6
Type:Hazardous
Voltage120~277 VAC;170~300 VDC
Voltage Rating:120-277Vac 50/60Hz, 170-300Vdc
Wattage:70 W
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AMLGL6WG7BUF Led Floodlight, Hazardous Location, Clear Glass, 7X6 Inch Size, 9K Lumens
€4,080.61 /unit