APPLETON ELECTRIC ALPNC12C12M1 Panelboard, 100A 208V Power Rating

Item: BJ8VUQ Model: ALPNC12C12M1
Limited Availability
€20,533.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard
Approval:UL 67, UL 877, UL 1203, CSA C22.2
ApprovalsUL
Branch Breaker Qty.1
Configuration:3 PHASE 4 WIRE
Constructional Feature:EXPLOSION PROOF, DUST IGNITION PROOF, WATER TIGHT
Current Rating100 A
Current Rating:100 AMPERE
Enclosure Finish:GRAY EPOXY POWDER COATED
Enclosure MaterialAluminum
Enclosure Material:COPPER FREE ALUMINUM
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/4X/7B/7C/7D/9E/9F/9G
Exposure RatingIndoor, Outdoor
Family SeriesAppleton Panel Boards, ALPN Series
Hazardous RatedYes
Interrupting Rating:10000 AMPERE
Kaic @ 120 Vac 3ph10
Kaic @ 208-240 Vac 3ph10
Main Circuit Wire Qty.4
Mounting:SLOTTED FEET
Nema RatingNEMA 7BCD, NEMA 9EFG, NEMA 4, NEMA 4X
Number Of Circuits12
Number Of Circuits:12
Phase3
Poles3
Product SeriesALPN
RohsNo
Size:27.75 INCH W X 11 INCH D X 32.75 INCH H
Type:MAIN BREAKER
Voltage120 VAC, 208 VAC
Voltage Rating:120/208 V

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ALPNC12C12M1 Panelboard, 100A 208V Power Rating
€20,533.81 /unit