Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC AFU0333-33 Emergency Cable Pull Switch, 20A, 125/250/480VAC, 1Nc/1No, Actuator, 12/3/4/4X | CN8NQD

APPLETON ELECTRIC AFU0333-33 Emergency Cable Pull Switch

Item: CN8NQD Model: AFU0333-33Cross Ref: 10K864
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Cable Pull Switch
Ac Contact Rating10A @ 125V, 20A @ 125V, 20A @ 250V, 20A @ 480V
Ac Contact Rating20A @ 125/250/480V AC
ActionMaintained
Cable Connection LocationLeft and Right
Case MaterialCast Aluminum
Contact Form1NC/1NO
Contact FormSPDT
Current20A
Dc Contact Rating0.25A @ 250 V DC, 0.5A @ 125 V DC
Dc Contact Rating0.25A @ 250 V DC; 0.5A @ 125 V DC
Depth7.7 in
For Use WithConveyor Control Switch
IndicatorFlag Arm
Ip RatingNot Rated
Length16.7 in
Length (straight Wireway)16.7 in
Max. Cable Span200 ft
Min. CurrentNot Applicable
Mounting StyleDouble End
Nema Enclosure RatingNEMA 3, NEMA 4, NEMA 4X, NEMA 12
Nema Rating12; 3; 4; 4X
Nema Rating12, 3, 4, 4X
Operating Force15 lb
Overall Depth7.88"
Overall Height16.7"
Overall Width11"
Product TypeEmergency Cable Pull Switch
Product TypeDouble Ended
ResetActuator
StandardsNEC CERTIFIED
StandardsUL 1203, UL 508, UL 698
StandardsUL 1203; UL 508; UL 698
Switch FunctionMaintained
Switching AbilityDual Cable
Thermal Amperage20 A
Width11.0 in
Width11 in
Wiring EntryTwo 1 in Conduit Openings

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)19.56
Ship length (cm)42.42
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelContact FormOperating ForceCase MaterialThermal AmperageSwitching AbilityCable Connection LocationMax. Cable SpanIndicatorPrice
APPLETON ELECTRIC AFU0333-02 Cable Pull Switch Right 25 Lbs TCDB | AA2BLB 10C682 AFU0333-02-25 lbs.Aluminum15ASingle CableRight200 ft.Flag Arm€1,650.95
APPLETON ELECTRIC AFU0333-50 Cable Pull Switch Left 15 Lbs TCDB | AA2BLF 10C686 AFU0333-50-15 lbs.Aluminum15ASingle CableLeft200 ft.Flag Arm€2,207.96
APPLETON ELECTRIC AFU0333-05 Cable Pull Switch Right 15 Lbs TCDB | AA2BLG 10C687 AFU0333-05-15 lbs.Aluminum15ASingle CableRight200 ft.Flag Arm€1,919.97
APPLETON ELECTRIC AFU0333-11 Cable Pull Switch Double End 15 Lbs TCDB | AA2BLH 10C688 AFU0333-11-15 lbs.Aluminum15ADual Cable-200 ft.Flag Arm€2,437.68
APPLETON ELECTRIC AFU0333-22 Cable Pull Switch Double End 25 Lbs TCDB | AA2BLJ 10C689 AFU0333-22-25 lbs.Aluminum15ADual Cable-200 ft.Flag Arm€2,543.24
APPLETON ELECTRIC AFU0333-55 Cable Pull Switch Double End 15 Lbs TCDB | AA2BLK 10C690 AFU0333-55-15 lbs.Aluminum15ADual Cable-200 ft.Flag Arm€2,709.14
APPLETON ELECTRIC AFU0333-66 Cable Pull Switch Double End 25 Lbs TCDB | AA2BLL 10C691 AFU0333-66-25 lbs.Aluminum15ADual Cable-200 ft.Flag Arm€2,696.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AFU0333-33 Emergency Cable Pull Switch