APPLETON ELECTRIC AESS22MLL Selector Switch, 2 Position, Long

Item: BJ8UVF Model: AESS22MLL
Limited Availability
€739.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Approval:CSA C22.2
ApprovalscULus
Configuration Type:FS
Contacts2NO
Family SeriesAppleton Switches, ACSEW Series
Hub Location:(1) BOTTOM
Hub Size:3/4 INCH
Material:EPOXY POWDER COATED ALUMINUM
Nema RatingNEMA 4, NEMA 7, NEMA 9
Number Of Gangs:1
Number Of Hubs:1
Number Of Positions2
Operator TypeLever
Product SeriesACSEW
Selector FunctionMaintained
Shape:SHALLOW

Product Variants

ProductModelContact FormDepthHeightNumber Of GangsNumber Of OperatorsPrice
APPLETON ELECTRIC SSBA1-2Q Selector Switch 2 Position 2 Circuit | AA4CVB 12F601 SSBA1-2Q2 Circuit1 3/5"4.63"11€387.11
APPLETON ELECTRIC SSBA2-2Q Selector Switch 2 Position 4 Circuit | AA4CVD 12F603 SSBA2-2Q4 Circuit1 3/5"4.63"11€441.31
APPLETON ELECTRIC AESS22KMGKAL | BJ8UTX AESS22KMGKAL-----€1,138.06
RFQ
APPLETON ELECTRIC AESS22KMGL | BJ8UTY AESS22KMGL-----€1,293.15
RFQ
APPLETON ELECTRIC AESS22KMG | BJ8UTZ AESS22KMG-----€1,138.06
RFQ
APPLETON ELECTRIC AESS22KMH | BJ8UUA AESS22KMH-----€1,138.06
RFQ
APPLETON ELECTRIC AESS22KMGLKAL | BJ8UUB AESS22KMGLKAL-----€1,138.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AESS22MLL Selector Switch, 2 Position, Long
€739.36 /unit