APPLETON ELECTRIC AEPLG6RL Pilot Light, Red, 6V

Item: BJ8UHM Model: AEPLG6RL
Limited Availability
€512.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light
Application:HAZARDOUS LOCATION
ApprovalscULus
Constructional Feature:EXPLOSION PROOF
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Pilot Lights, ACSEW Series
Illumination CircuitFull Voltage
Lamp Input Type:6 VAC/VDC
Lens ColorRed
Lens Color:RED
Lens ShapeDome
Nema RatingNEMA 4, NEMA 7, NEMA 9
Nominal Lamp Voltage12 VAC, 6 VDC
Product SeriesACSEW
Push-to-testNo
Terminal TypeWire Leads
Type:GUARDED, PIGTAIL

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AEPL6A | BJ8UCJ AEPL6AAEPL6A€327.40
RFQ
APPLETON ELECTRIC AEPL6AL | BJ8UCL AEPL6ALAEPL6AL€366.81
RFQ
APPLETON ELECTRIC AEPL6B | BJ8UCN AEPL6BAEPL6B€327.40
RFQ
APPLETON ELECTRIC AEPL6G | BJ8UCP AEPL6GAEPL6G€327.40
RFQ
APPLETON ELECTRIC AEPL6GL | BJ8UCQ AEPL6GLAEPL6GL€371.49
RFQ
APPLETON ELECTRIC AEPL6C | BJ8UCR AEPL6CAEPL6C€331.57
RFQ
APPLETON ELECTRIC AEPL6CL | BJ8UCU AEPL6CLAEPL6CL€366.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AEPLG6RL Pilot Light, Red, 6V
€512.37 /unit