APPLETON ELECTRIC AEPL9AL Pilot Light, Amber, 48V

Item: BJ8UEJ Model: AEPL9AL
Limited Availability
€366.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light
Application:HAZARDOUS LOCATION
ApprovalscULus
Constructional Feature:EXPLOSION PROOF
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/7/9
Family SeriesAppleton Pilot Lights, ACSEW Series
Illumination CircuitFull Voltage
Lamp Input Type:48 V
Lens ColorAmber
Lens Color:AMBER
Lens ShapeDome
Lens Style/size:1.25 INCH DIA
Nema RatingNEMA 4, NEMA 7, NEMA 9
Nominal Lamp Voltage48 VAC, 48 VDC
Product SeriesACSEW
Push-to-testNo
Terminal TypeWire Leads
Type:PIGTAIL

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC AEPL9A | BJ8UED AEPL9AAEPL9A€327.40
RFQ
APPLETON ELECTRIC AEPL9BL | BJ8UEE AEPL9BLAEPL9BL€366.81
RFQ
APPLETON ELECTRIC AEPL9B | BJ8UEF AEPL9BAEPL9B€327.40
RFQ
APPLETON ELECTRIC AEPL9G | BJ8UEG AEPL9GAEPL9G€327.40
RFQ
APPLETON ELECTRIC AEPL9C | BJ8UEH AEPL9CAEPL9C€327.40
RFQ
APPLETON ELECTRIC AEPL9R | BJ8UEK AEPL9RAEPL9R€327.40
RFQ
APPLETON ELECTRIC AEPL9GL | BJ8UEM AEPL9GLAEPL9GL€366.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AEPL9AL Pilot Light, Amber, 48V
€366.81 /unit