APPLETON ELECTRIC AE2BD4W1CJ Combination Starter, Nema Size 2, 480V, 70A

Item: BJ8TFZ Model: AE2BD4W1CJ
Limited Availability
€17,094.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination EMS Starter
Approval:CSA C22.2
ApprovalscULus
Conduit Size:1-1/2 INCH
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF, WATER TIGHT
Device Rating:70 AMPERE
Device Type:THERMAL MAGNETIC BREAKER
Enclosure Type:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/4X/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Starters, AEB Series
Hp @ 480-600 Vac 3ph25 hp
Material:CORROSION RESISTANT GRAY POWDERED EPOXY COATED (INSIDE, OUTSIDE) COPPER FREE ALUMINUM BODY, COVER; STAINLESS STEEL COVER BOLT HINGE; NEOPRENE O-RING
Motor/line Voltage:480 V
Number Of Phases:3
Number Of Poles3
Phase3
Power Rating:25 HP
Product SeriesAEB
RohsNo
Size:NEMA 2
Type:FULL VOLTAGE REVERSING STARTER WITH THERMAL MAGNETIC CIRCUIT BREAKER

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AE2BD4W1CJ Combination Starter, Nema Size 2, 480V, 70A
€17,094.69 /unit