APPLETON ELECTRIC 7050GSRT | BJ8PXM

APPLETON ELECTRIC 7050GSRT

Item: BJ8PXM Model: 7050GSRT
Limited Availability
€2.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Approval:UL 514B
Constructional Feature:Concrete-Tight, Raintight
Diameter:1.1 Inch
Length:1.44 Inch
Material:Zinc Electroplated Steel (Body, Nut), EPDM Rubber (Knockout Sealing Ring)
Thread Length:0.34 Inch
Throat Type:Insulated
Trade Size:1/2 Inch
Type:Compression
Used On:EMT Conduit, Ground and Secure EMT Raceway to Box, Enclosure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 7050GSRT
€2.86 /unit