APPLETON ELECTRIC 63A2F250N5K | BJ8PTW

APPLETON ELECTRIC 63A2F250N5K Cable Gland Kit, 250 Npsm Size

Item: BJ8PTW Model: 63A2F250N5K
Limited Availability
€819.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Cable Gland Kit
AngleStraight
ApprovalsCSA
Cable Diameter (in)1.86-2.2 "
Cable Diameter (mm)47.24-55.88 mm
Cable StyleRound
CompositionMetallic
Family SeriesAppleton Cable Entries, A2F Series
Grip TypeBushing Grip
Hazardous RatedYes
Hub Size2-1/2 NPT
Ip RatingIP66
MaterialNickel Plated Brass
Maximum Cable Diameter (in)2.2 "
Maximum Cable Diameter (mm)55.88 mm
Minimum Cable Diameter (in)1.86 "
Minimum Cable Diameter (mm)47.24 mm
Nema RatingNEMA 4, NEMA 4X, NEMA 3
Number Of Cables1
Product SeriesA2F
Split FrameNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 63A2F250N5K Cable Gland Kit, 250 Npsm Size
€819.02 /unit