APPLETON ELECTRIC 580F Conduit Body Cover, 1-1/2 Inch Hub

Item: BJ8PRN Model: 580F
Limited Availability
€30.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Body Cover
'form TypeForm 8
ApprovalUL 514A/514B, CSA C22.2
Approval:UL 514A/B, CSA C22.2
ApprovalsCSA, UL
CompositionIron
Connection TypeScrew
Family SeriesAppleton Conduit Outlet Bodies, FM8 Series
Form Type:Form 8
Gasket IncludedNo
Hub Size (in)1-1/2 "
Material:Cast Grayloy-Iron
Product SeriesFM8
StyleForm 8
Trade Size1-1/2 Inch
Trade Size:1-1/2 Inch
TypeBlank, Screw
Type:Blank, Screw

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 580F Conduit Body Cover, 1-1/2 Inch Hub
€30.58 /unit