APPLETON ELECTRIC 5090SLC | BJ8PLL

APPLETON ELECTRIC 5090SLC

Item: BJ8PLL Model: 5090SLC
Limited Availability
€1.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle90 °
Approval:UL 514B, UL (Canada and US), CSA C22.2
ApprovalsCSA, UL
Cable/conduit Type:Armored/Metal Clad Cable, Flexible Metallic Conduit
CompositionMetallic
Conduit/cable TypeFMC (Flexible Metallic Conduit)
Connection TypeSnap-In
Cord Size:(2, 3) 8 AWG
Family SeriesAppleton Fittings, Speed-Lock Series
Grounding LugNo
Hazardous RatedNo
Hub TypeSnap-In
Installation:Locknut
Insulated ThroatNo
JacketedNo
Knockout Size:1/2 Inch
Length:1.54 Inch
MaterialSteel
Material:Zinc Die-Cast (Body), Zinc Electroplated Steel (Cover)
Product SeriesSpeed-Lock
Throat Type:Insulated
Trade Size1/2 "
Trade Size:1/2 Inch
Type:90 Degree

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 5090SLC
€1.62 /unit