APPLETON ELECTRIC 3838SLC | BJ8PEE

APPLETON ELECTRIC 3838SLC

Item: BJ8PEE Model: 3838SLC
Limited Availability
€8.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AngleStraight
Approval:UL 514B, UL (Canada and US), CSA C22.2
ApprovalsCSA, UL
Cable Opening:Duplex
Cable/conduit Type:Armored/Metal Clad Cable, MCI-A Aluminum Cable, Flexible Metallic Conduit
CompositionMetallic
Conduit/cable TypeFMC (Flexible Metallic Conduit)
Connection TypeSnap-In
Cord Size:(2) 14 AWG to (3) 10 AWG
Family SeriesAppleton Fittings, Speed-Lock Series
Grounding LugNo
Hazardous RatedNo
Hub TypeSnap-In
Installation:Locknut
Insulated ThroatNo
JacketedNo
Knockout Size:1/2 Inch
Length:2.1 Inch
MaterialSteel
Material:Zinc Die-Cast (Body), Zinc Electroplated Steel (Cover)
Product SeriesSpeed-Lock
Throat Type:Insulated
Trade Size3/8 "
Trade Size:3/8 Inch

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC 3838SLC
€8.01 /unit