Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO 4-1035 Caulk Chisel, 5/8 Inch Blade Width, 10 1/4 Inch Overall Length, Non-Sparking | CN8JGJ

AMPCO METAL 4-1035 Caulk Chisel, 5/8 Inch Blade Width, 10 1/4 Inch Overall Length, Non-Sparking

Item: CN8JGJ Model: 4-1035Cross Ref: 49UG26
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChisel
Blade Width5/8"
Chisel TypeCaulk Removal Chisel
Includes Striking CapNo
MaterialAluminum Bronze
Non-sparkingYes
Overall Length10 1/4"

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthBlade WidthChisel TypeNon-sparkingMaterialIncludes Striking CapPrice
AMPCO 4-1032 Caulk Chisel, 1 1/4 Inch Blade Width, 9 Inch Overall Length, Non-Sparking | CN8JGG 4-10329"1 1/4"Caulk Removal ChiselYesAluminum BronzeNo€170.87
AMPCO 4-1033 Caulk Chisel, 1 Inch Blade Width, 7 3/4 Inch Overall Length, Non-Sparking | CN8JGH 4-10337 3/4"1"Caulk Removal ChiselYesAluminum BronzeNo€179.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 4-1035 Caulk Chisel, 5/8 Inch Blade Width, 10 1/4 Inch Overall Length, Non-Sparking
€141.12 /unit