APOLLO WD14108SN10 Butterfly Valve, Wfr, 8 Inch, 141, Di/Ss/Buna/416 | BZ7NLJ

APOLLO VALVES WD14108SN10 Butterfly Valve, With Wafer, Size 8 Inch, Ductile Iron

Item: BZ7NLJ Model: WD14108SN10
In Stock

Get it by Tuesday, Jun 17

€925.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
ColorSilver, Black
Connection TypeWafer
Dimensions19 1/4" x 10 1/2" x 2 1/2"
FinishNone
MaterialCast iron
Max. Operating Pressure200 psi
Seal MaterialNBR
SeriesLD141 WD141 Series Butterfly Valves
ShapeStraight
Size8"
Spindle MaterialStainless steel
Standard Logoastm.png
Surface ProtectionNone

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)6.35
Ship length (cm)48.9
Ship width (cm)26.67
Country of OriginCN

Product Variants

ProductModelBody MaterialSeat MaterialActuator TypeSizeConnection TypePort TypeSeal MaterialSeal TypePrice
APOLLO WD14125DN11 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Di/Buna/ | BY3TQF WD14125DN11Ductile IronBuna NLever Handle-WaferStandardBuna NBuna N€201.60
APOLLO WD14125SE10 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQG WD14125SE10--------€234.49
APOLLO WD14125DN12 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Di/Buna/ | BY3TQH WD14125DN12--------€427.32
APOLLO WD14125SE11 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQJ WD14125SE11Ductile IronEPDMLever Handle-WaferStandardBuna NBuna N€284.23
APOLLO WD14125SE12 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQK WD14125SE12--------€465.70
APOLLO WD14125SE14 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQL WD14125SE14--------€313.77
APOLLO WD14125SN10 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Buna/ | BY3TQM WD14125SN10--------€261.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES WD14108SN10 Butterfly Valve, With Wafer, Size 8 Inch, Ductile Iron
€925.02 /unit