APOLLO WD14125SN10 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Buna/ | BY3TQM

APOLLO VALVES WD14125SN10 Butterfly Valve, 2.5 Inch Size

Item: BY3TQM Model: WD14125SN10
In Stock

Get it by Tuesday, Jun 17

€261.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
ColorSilver, Black
Connection TypeWafer
Dimensions12" x 4 1/2" x 2"
FinishNone
MaterialCast iron
Max. Operating Pressure200 psi
Seal MaterialNBR
SeriesLD141 WD141 Series Butterfly Valves
ShapeStraight
Size2 1/2"
Spindle MaterialStainless steel
Standard Logoastm.png
Surface ProtectionNone

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)11.43
Country of OriginCN

Product Variants

ProductModelBody MaterialSeat MaterialActuator TypeSizeConnection TypePort TypeSeal MaterialSeal TypePrice
APOLLO WD14125DN11 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Di/Buna/ | BY3TQF WD14125DN11Ductile IronBuna NLever Handle-WaferStandardBuna NBuna N€201.60
APOLLO WD14125SE10 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQG WD14125SE10--------€234.49
APOLLO WD14125DN12 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Di/Buna/ | BY3TQH WD14125DN12--------€427.32
APOLLO WD14125SE11 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQJ WD14125SE11Ductile IronEPDMLever Handle-WaferStandardBuna NBuna N€284.23
APOLLO WD14125SE12 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQK WD14125SE12--------€465.70
APOLLO WD14125SE14 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQL WD14125SE14--------€313.77
APOLLO WD14112BE12 Butterfly Valve, Wfr, 12 Inch, 141, Di/Alum Bronze/ | BY9XGQ WD14112BE12Ductile IronEPDMGear Actuator12"WaferStandardBuna NBuna N€1,779.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES WD14125SN10 Butterfly Valve, 2.5 Inch Size
€261.53 /unit