APOLLO WD14104DE10 Butterfly Valve, Wfr, 4 Inch, 141, Di/Di/Epdm/416 | CB9YDJ

APOLLO VALVES WD14104DE10 Butterfly Valve, Wafer, 4 Inch Size, Ductile Iron/EPDM

Item: CB9YDJ Model: WD14104DE10
In Stock

Get it by Friday, Jun 13

€194.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
ColorSilver, Black
Connection TypeWafer
Dimensions14" x 6 1/2" x 2 1/4"
FinishPlain
MaterialCast Iron
Max. Operating Pressure Liquid200 psi
Nominal Dia.100 mm
Seal MaterialNBR
SeriesLD141 WD141 Series Butterfly Valves
ShapeStraight
Size4"
Spindle MaterialStainless steel

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)5.72
Ship length (cm)35.56
Ship width (cm)16.51
Country of OriginCN

Product Variants

ProductModelBody MaterialSeat MaterialActuator TypeSizeConnection TypePort TypeSeal MaterialSeal TypePrice
APOLLO WD14125DN11 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Di/Buna/ | BY3TQF WD14125DN11Ductile IronBuna NLever Handle-WaferStandardBuna NBuna N€201.60
APOLLO WD14125SE10 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQG WD14125SE10--------€234.49
APOLLO WD14125DN12 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Di/Buna/ | BY3TQH WD14125DN12--------€427.32
APOLLO WD14125SE11 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQJ WD14125SE11Ductile IronEPDMLever Handle-WaferStandardBuna NBuna N€284.23
APOLLO WD14125SE12 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQK WD14125SE12--------€465.70
APOLLO WD14125SE14 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Epdm/ | BY3TQL WD14125SE14--------€313.77
APOLLO WD14125SN10 Butterfly Valve, Wfr, 2.5 Inch, 141, Di/Ss/Buna/ | BY3TQM WD14125SN10--------€261.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES WD14104DE10 Butterfly Valve, Wafer, 4 Inch Size, Ductile Iron/EPDM
€194.36 /unit