APOLLO SJT71108P | BP4RAX

APOLLO VALVES SJT71108P Elbow, 8 Inch, Plated, 90 Degree

Item: BP4RAX Model: SJT71108P
In Stock

Get it by Monday, Jun 16

€446.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Bend Angle90°
Bend Radius6.61"
CappedNo
ColorOrange
D18.63
D28.63
Dimensions12.09" x 8.63" x 12.09"
EccentricNo
FinishVarnished
Fitting Connection TypeGroove
High Tensile StrengthYes
Housing Construction1-Part
Length307 mm
Length Of Connection 17.76"
Length Of Connection 27.76"
MaterialCast Iron
Outer Pipe Dia. Connection 18.63"
Outer Pipe Dia. Connection 28.63"
ReducingNo
SeriesShurjoint Series
Shape90° Elbow
Size8"
Standard Logoastm.png
Surface ProtectionLacquered
System SpecificNo
With Buffer StudNo
With Connection IndicatorNo
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo

Shipping Info:

Ship weight (kg) 12.897
Ship height (cm)30.71
Ship length (cm)30.71
Ship width (cm)21.92
Country of OriginTW

Product Variants

ProductModelMPNPrice
APOLLO SJ711010P | BP2AJM SJ711010PSJ711010P€3,152.95
RFQ
APOLLO SJ711010G | BP2AJP SJ711010GSJ711010G€3,941.78
RFQ
APOLLO SJ7110125G | BP2AJQ SJ7110125GSJ7110125G€203.01
RFQ
APOLLO SJ7110125P | BP2AJR SJ7110125PSJ7110125P€47.53
RFQ
APOLLO SJ711012P | BP2AJT SJ711012PSJ711012P€3,467.85
RFQ
APOLLO SJ711012G | BP2AJU SJ711012GSJ711012G€4,335.80
RFQ
APOLLO SJ711014P | BP2AJV SJ711014PSJ711014P€3,646.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES SJT71108P Elbow, 8 Inch, Plated, 90 Degree
€446.03 /unit