APOLLO PWR7482277 Gas Adapter, 1-1/2X1-1/4Full Port,t, Pf | CC3UTT

APOLLO VALVES PWR7482277 Gas Adapter, 1-1/2 x 1-1/4 Inch Size, Full Port

Item: CC3UTT Model: PWR7482277
In Stock

Get it by Tuesday, Jun 17

€115.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
CappedYes
ColorGray
Connection TypePress x FNPT
Contour CodeDW
D11.9
D21.66
Dimensions2.87" x 2.87" x 2 11/25"
EccentricNo
FinishZinc Nickel Plated
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length73 mm
Length Of Connection 12.09"
Length Of Connection 20.79"
MaterialSteel
Max. Media Temp.194°F
Medium Temp. (continuous)-40°F to +194°F
Min. Media Temp.-40°F
Outer Pipe Dia. 11.9"
Outer Pipe Dia. 21.66"
ReducingYes
Seal MaterialHNBR
SeriesPowerPress Gas Series
ShapeStraight, Reducer
Size1 1/2" x 1 1/4"
Slw22.244
System SpecificYes
Wall Thickness Connection 13.4 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 14/25"
Working Length Connection 20.02"
Z10.16
Z20.02

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)6.2
Ship length (cm)7.29
Ship width (cm)7.29
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7482156 Gas Adapter, 3/4X1/2Full Port,t, Pf | CC3UTF PWR7482156PWR7482156€71.36
APOLLO PWR7482178 Gas Adapter, 1X1/2Full Port,t, Pf | CC3UTJ PWR7482178PWR7482178€88.08
APOLLO PWR7482189 Gas Adapter, 1X3/4Full Port,t, Pf | CC3UTK PWR7482189PWR7482189€92.32
APOLLO PWR7482211 Gas Adapter, 1-1/4X3/4Full Port,t, Pf | CC3UTL PWR7482211PWR7482211€111.18
APOLLO PWR7482222 Gas Adapter, 1-1/4X1Full Port,t, Pf | CC3UTM PWR7482222PWR7482222€109.27
APOLLO PWR7482266 Gas Adapter, 1-1/2X1Full Port,t, Pf | CC3UTN PWR7482266PWR7482266€120.75
APOLLO PWR7482244 Gas Adapter, 1-1/2X1/2Full Port,t, Pf | CC3UTP PWR7482244PWR7482244€125.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7482277 Gas Adapter, 1-1/2 x 1-1/4 Inch Size, Full Port
€115.75 /unit