APOLLO PWR7481201 Flange Adapter, 1-1/4 Inch, Class 150 | CA4XKE

APOLLO VALVES PWR7481201 Flange Adapter, Size 1-1/4 Inch

Item: CA4XKE Model: PWR7481201
In Stock

Get it by Tuesday, Jun 17

€312.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Adapter
CappedYes
ColorGray
Connection TypePress x Flange
Contour CodeDW
D11.66
D21.66
D2-216
Dimensions4.53" x 4.53" x 3.58"
EccentricNo
FinishZinc Nickel Plated
Flange Compression ClassPN 16
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
K289
Length115 mm
Length Of Connection 13 14/25"
Length Of Connection 20.63"
MaterialSteel
Max. Media Temp.302°F
Max. Operating Pressure Liquid232 psi
Medium Temp. (continuous)-40°F to +302°F
Min. Media Temp.-40°F
N24
Outer Pipe Dia. 11.66"
Outer Pipe Dia. 21.66"
Peak Media Temp.320°F
Pressure Rating16 bar
ReducingNo
Seal MaterialEPDM
SeriesPowerPress Series
ShapeStraight
Size1 1/4"
System SpecificYes
Wall Thickness Connection 12.9 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 11.67"
Z11.67
Zeta Value0.26

Shipping Info:

Ship weight (kg) 1.2645
Ship height (cm)9.09
Ship length (cm)11.51
Ship width (cm)11.51
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7481177 Flange Adapter, 1/2 Inch, Class 150 | CA4XKD PWR7481177PWR7481177€273.89
APOLLO PWR7481199 Flange Adapter, 1 Inch, Class 150 | CA4XKF PWR7481199PWR7481199€363.51
APOLLO PWR7481188 Flange Adapter, 3/4 Inch, Class 150 | CA4XKG PWR7481188PWR7481188€290.29
APOLLO PWR7481210 Flange Adapter, 1-1/2 Inch, Class 150 | CA4XKH PWR7481210PWR7481210€340.08
APOLLO PWR7481221 Flange Adapter, 2 Inch, Class 150 | CA4XKJ PWR7481221PWR7481221€423.57
APOLLO PWR7482411 Flange Adapter, Gas, 1/2 Inch,Class 150 | CC3UUK PWR7482411PWR7482411€277.64
APOLLO PWR7482420 Flange Adapter, Gas, 3/4 Inch,Class 150 | CC3UUL PWR7482420PWR7482420€290.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481201 Flange Adapter, Size 1-1/4 Inch
€312.62 /unit