APOLLO PWR7481199 Flange Adapter, 1 Inch, Class 150 | CA4XKF

APOLLO VALVES PWR7481199 Flange Adapter, Size 1 Inch

Item: CA4XKF Model: PWR7481199
In Stock

Get it by Tuesday, Jun 17

€363.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Adapter
CappedYes
ColorGray
Connection TypePress x Flange
Contour CodeDW
D11.32
D21.32
D2-216
Dimensions4.33" x 4.33" x 2.95"
EccentricNo
FinishZinc Nickel Plated
Flange Compression ClassPN 16
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
K279.5
Length110 mm
Length Of Connection 12.93"
Length Of Connection 20.63"
MaterialSteel
Max. Media Temp.302°F
Max. Operating Pressure Liquid232 psi
Medium Temp. (continuous)-40°F to +302°F
Min. Media Temp.-40°F
N24
Outer Pipe Dia. 11.31"
Outer Pipe Dia. 21.31"
Peak Media Temp.320°F
Pressure Rating16 bar
ReducingNo
Seal MaterialEPDM
SeriesPowerPress Series
ShapeStraight
Size1"
System SpecificYes
Wall Thickness Connection 12.9 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 11 13/25"
Z11.52

Shipping Info:

Ship weight (kg) 1.0035
Ship height (cm)7.49
Ship length (cm)11
Ship width (cm)11
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7481177 Flange Adapter, 1/2 Inch, Class 150 | CA4XKD PWR7481177PWR7481177€273.89
APOLLO PWR7481201 Flange Adapter, 1-1/4 Inch, Class 150 | CA4XKE PWR7481201PWR7481201€312.62
APOLLO PWR7481188 Flange Adapter, 3/4 Inch, Class 150 | CA4XKG PWR7481188PWR7481188€290.29
APOLLO PWR7481210 Flange Adapter, 1-1/2 Inch, Class 150 | CA4XKH PWR7481210PWR7481210€340.08
APOLLO PWR7481221 Flange Adapter, 2 Inch, Class 150 | CA4XKJ PWR7481221PWR7481221€423.57
APOLLO PWR7482411 Flange Adapter, Gas, 1/2 Inch,Class 150 | CC3UUK PWR7482411PWR7482411€277.64
APOLLO PWR7482420 Flange Adapter, Gas, 3/4 Inch,Class 150 | CC3UUL PWR7482420PWR7482420€290.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481199 Flange Adapter, Size 1 Inch
€363.51 /unit