APOLLO VALVES PWR7481001 Adapter, Size 1-1/2 x 1/2 Inch, Full Port

Item: CA4XJL Model: PWR7481001
In Stock

Get it by Tuesday, Jun 17

€116.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
CappedYes
ColorGray
Connection TypePress x FNPT
Contour CodeDW
D11.9
D20.84
Dimensions2.93" x 2.95" x 2 11/25"
EccentricNo
FinishZinc Nickel Plated
Flange Compression ClassPN 16
GradeGrade ST 35
High Tensile StrengthYes
Intrastat Code73079980
Length74.5 mm
Length Of Connection 12.09"
Length Of Connection 20.85"
MaterialSteel
Max. Media Temp.275°F
Max. Operating Pressure Liquid232 psi
Medium Temp. (continuous)-40°F to +275°F
Min. Media Temp.-40°F
Outer Pipe Dia. 11.9"
Outer Pipe Dia. 221/25"
Peak Media Temp.302°F
ReducingYes
Seal MaterialEPDM
SeriesPowerPress Series
ShapeStraight, Reducer
Size1 1/2" x 1/2"
Slw22.244
System SpecificYes
Wall Thickness Connection 13.4 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 14/25"
Working Length Connection 20.22"
Z10.16
Z20.22

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)6.2
Ship length (cm)7.44
Ship width (cm)7.49
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7480913 Adapter, 3/4X1/2Full Port,t, Pf | CA4XJA PWR7480913PWR7480913€66.16
APOLLO PWR7480935 Adapter, 1X1/2Full Port,t, Pf | CA4XJC PWR7480935PWR7480935€83.89
APOLLO PWR7480946 Adapter, 1X3/4Full Port,t, Pf | CA4XJD PWR7480946PWR7480946€80.93
APOLLO PWR7480968 Adapter, 1-1/4X1/2Full Port,t, Pf | CA4XJE PWR7480968PWR7480968€103.30
APOLLO PWR7480979 Adapter, 1-1/4X3/4Full Port,t, Pf | CA4XJG PWR7480979PWR7480979€102.72
APOLLO PWR7480981 Adapter, 1-1/4X1Full Port,t, Pf | CA4XJH PWR7480981PWR7480981€93.90
APOLLO PWR7481012 Adapter, 1-1/2X3/4Full Port,t, Pf | CA4XJK PWR7481012PWR7481012€110.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7481001 Adapter, Size 1-1/2 x 1/2 Inch, Full Port
€116.37 /unit