APOLLO VALVES PWR7480814 Reducer, Size 2 x 1 Inch

Item: BZ9UTR Model: PWR7480814
In Stock

Get it by Tuesday, Jun 17

€144.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
CappedYes
ColorGray
Connection TypeTube End x Press
Contour CodeDW
D12.37
D21.32
Dimensions4.69" x 2.4" x 2.4"
EccentricNo
FinishZinc Nickel Plated
Flange Compression Class16 Bar
GradeGrade ST 35
High Tensile StrengthYes
Housing Construction1-Part
Length119 mm
Length Of Connection 12.71"
Length Of Connection 21.98"
MaterialSteel
Max. Medium Temp.275°F
Max. Operating Pressure232 psi
Medium Temp. (continuous)-40°F to +275°F
Min. Medium Temp.-40°F
Outer Pipe Dia. Connection 12.37"
Outer Pipe Dia. Connection 21.31"
Peak Medium Temp.302°F
ReducingYes
Seal MaterialEPDM
SeriesPowerPress Series
ShapeStraight, Reducer
Size2" x 1"
Surface ProtectionZinc Nickel Plated
System SpecificYes
Wall Thickness, Connection 22.9 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 20.56"
Z20.56
Zeta Value0.35

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)6.1
Ship length (cm)11.91
Ship width (cm)6.1
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7480693 Reducer, 3/4X1/2 | BZ9UTH PWR7480693PWR7480693€48.92
APOLLO PWR7480704 Reducer, 1X1/2 | BZ9UTJ PWR7480704PWR7480704€73.62
APOLLO PWR7480715 Reducer, 1X3/4 | BZ9UTK PWR7480715PWR7480715€58.29
APOLLO PWR7480748 Reducer, 1-1/4X1 | BZ9UTM PWR7480748PWR7480748€110.15
APOLLO PWR7480761 Reducer, 1-1/2X3/4 | BZ9UTN PWR7480761PWR7480761€106.59
APOLLO PWR7480770 Reducer, 1-1/2X1 | BZ9UTP PWR7480770PWR7480770€110.79
APOLLO PWR7480781 Reducer, 1-1/2X1-1/4 | BZ9UTQ PWR7480781PWR7480781€138.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7480814 Reducer, Size 2 x 1 Inch
€144.63 /unit