APOLLO VALVES PWR7480704 Reducer, Size 1 x 1/2 Inch

Item: BZ9UTJ Model: PWR7480704
In Stock

Get it by Tuesday, Jun 17

€73.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
CappedYes
ColorGray
Connection TypeTube End x Press
Contour CodeDW
D11.32
D20.84
Dimensions2.72" x 1.34" x 1.34"
EccentricNo
FinishZinc Nickel Plated
Flange Compression Class16 Bar
GradeGrade ST 35
High Tensile StrengthYes
Housing Construction1-Part
Length69 mm
Length Of Connection 11.56"
Length Of Connection 21.15"
MaterialSteel
Max. Medium Temp.275°F
Max. Operating Pressure232 psi
Medium Temp. (continuous)-40°F to +275°F
Min. Medium Temp.-40°F
Outer Pipe Dia. Connection 11.31"
Outer Pipe Dia. Connection 20.84"
Peak Medium Temp.302°F
ReducingYes
Seal MaterialEPDM
SeriesPowerPress Series
ShapeStraight, Reducer
Size1" x 1/2"
Surface ProtectionZinc Nickel Plated
System SpecificYes
Wall Thickness, Connection 22.7 mm
With Buffer StudYes
With Connection IndicatorYes
With De-aeratorNo
With Drain ValveNo
With Sealing Rings/gasketsNo
With Thermal InsulationNo
Working Length Connection 20.04"
Z20.04

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.4
Ship length (cm)6.91
Ship width (cm)3.4
Country of OriginNL

Product Variants

ProductModelMPNPrice
APOLLO PWR7480693 Reducer, 3/4X1/2 | BZ9UTH PWR7480693PWR7480693€48.92
APOLLO PWR7480715 Reducer, 1X3/4 | BZ9UTK PWR7480715PWR7480715€58.29
APOLLO PWR7480748 Reducer, 1-1/4X1 | BZ9UTM PWR7480748PWR7480748€110.15
APOLLO PWR7480761 Reducer, 1-1/2X3/4 | BZ9UTN PWR7480761PWR7480761€106.59
APOLLO PWR7480770 Reducer, 1-1/2X1 | BZ9UTP PWR7480770PWR7480770€110.79
APOLLO PWR7480781 Reducer, 1-1/2X1-1/4 | BZ9UTQ PWR7480781PWR7480781€138.26
APOLLO PWR7480814 Reducer, 2X1 | BZ9UTR PWR7480814PWR7480814€144.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES PWR7480704 Reducer, Size 1 x 1/2 Inch
€73.62 /unit