APOLLO LD14102DN10A Butterfly Valve, Lug, 2 Inch, 141, Di/Di/Buna/416 | BY7QKJ

APOLLO VALVES LD14102DN10A Butterfly Valve, With Lug, Size 2 Inch, Ductile Iron

Item: BY7QKJ Model: LD14102DN10A
In Stock

Get it by Tuesday, Jun 17

€149.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
ColorBlack
Connection TypeLug
FinishNone
MaterialCast iron
Max. Operating Pressure200 psi
Seal MaterialNBR
SeriesLD141 WD141 Series Butterfly Valves
ShapeStraight
Size2"
Spindle MaterialStainless steel
Standard Logoastm.png
Surface ProtectionNone

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)14.22
Ship length (cm)24.13
Ship width (cm)16.51
Country of OriginCN

Product Variants

ProductModelBody MaterialSeat MaterialActuator TypePressure RatingSizeConnection TypePort TypeSeal MaterialPrice
APOLLO LD14118DE10A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFA LD14118DE10A--------€3,549.41
APOLLO LD14118DE12A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFB LD14118DE12ADuctile IronEPDMGear Actuator150 psi CWP18"LugStandardBuna N€5,211.28
APOLLO LD14118DE15A Butterfly Valve, Lug, 18 Inch, 141, Di/Di/Epdm/416 | BY4DFC LD14118DE15A--------€6,297.84
APOLLO LD14102BE10A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QJY LD14102BE10A--------€181.49
APOLLO LD14102BE15A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QJZ LD14102BE15A--------€920.75
APOLLO LD14102BE11A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QKA LD14102BE11ADuctile IronEPDMLever Handle200 psi CWP2"LugStandardBuna N€255.09
APOLLO LD14102BE12A Butterfly Valve, Lug, 2 Inch, 141, Di/Alum Bronze/ | BY7QKB LD14102BE12A--------€412.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES LD14102DN10A Butterfly Valve, With Lug, Size 2 Inch, Ductile Iron
€149.29 /unit