APOLLO CSNL51524A Thermal Expansion Valve, 1 Inch 300# Socket Weld, Iso Bnnt, # L | BP2QNM

APOLLO VALVES CSNL51524A Thermal Expansion Valve, 1 Inch 300# Socket Weld, Isolated Bonnet

Item: BP2QNM Model: CSNL51524A
In Stock

Get it by Tuesday, Jun 17

€1,503.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Expansion Valve
Ball MaterialStainless steel
ColorBlack
Connection TypeWeld
FinishNone
Full BoreNo
Grease-freeNo
MaterialSteel
Medically CleanNo
SeriesCS Top Entry Ball Valves
Size1"
Spindle MaterialStainless steel
Standard Logoastm.png
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)6.35
Ship length (cm)8.13
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO CSWLA77EPTCW8A Thermal Expansion Valve, 4 Inch 600# Bw80, Iso Bnnt, # L | BP2MBW CSWLA77EPTCW8ACSWLA77EPTCW8A€15,374.25
APOLLO CSDM801A Thermal Expansion Valve, 2 Inch 300# Npt, Iso Bnnt, # M | BP2QLP CSDM801ACSDM801A€2,247.14
APOLLO CSGL41524BBA Thermal Expansion Valve, 3/4 Inch 300# Npt/Sw, Iso Bnnt, # L | BP2QLV CSGL41524BBACSGL41524BBA€1,560.58
APOLLO CSEL024BBA Thermal Expansion Valve, 3 Inch Full Port, 150# Flange, Iso Bnnt | BP2QLW CSEL024BBACSEL024BBA€12,184.80
APOLLO CSGM404A Thermal Expansion Valve, 3/4 Inch 300# Npt/Sw, Iso Bnnt | BP2QLX CSGM404ACSGM404A€1,303.45
APOLLO CSGM415A Thermal Expansion Valve, 3/4 Inch 300# Npt/Sw, Iso Bnnt | BP2QLY CSGM415ACSGM415A€1,189.88
APOLLO CSHL524A Thermal Expansion Valve, 1 Inch 600# Npt, Iso Bnnt, -24 | BP2QLZ CSHL524ACSHL524A€2,319.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES CSNL51524A Thermal Expansion Valve, 1 Inch 300# Socket Weld, Isolated Bonnet
€1,503.33 /unit