APOLLO VALVES 9A10539 Ball Valve, 1 Inch NPT, Unibody, Bronze, Stainless Steel, Locking

Item: CB3UJY Model: 9A10539
In Stock

Get it by Thursday, Jun 12

€110.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialBronze
Connection TypeFNPT
Dimensions7.72" x 3.15" x 4.5"
Grease-freeNo
Medically CleanNo
Pipe Size1"
Series9A Series
ShapeStraight
Size1"
TypeStainless Steel, Hi Rise Locking Round Handle And Nut
With FilterNo

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)11.43
Ship length (cm)19.61
Ship width (cm)8
Country of OriginUS

Product Details:

    • Series: Bronze, Unibody, Heavy Pattern

Product Variants

ProductModelConnection TypePipe SizeShapeStem ExtensionStem SizePrice
APOLLO 9A10730 Ball Valve, 1-1/2 Inch Npt, Ind Unibody, Bronze | BZ3VAJ 9A10730FNPT-Straight--€254.36
APOLLO 9A10747 Ball Valve, 1-1/2 Inch Npt, Ind, Unibody, Bronze | BZ3VAK 9A10747FNPT-Straight--€386.07
APOLLO 9A10748 Ball Valve, 1-1/2 Inch Npt, Bronze, Unibody, Oval | BZ3VAL 9A10748FNPT-Straight--€228.08
APOLLO 9A10750 Ball Valve, 1-1/2 Inch Npt Bronze Unibody, Hvy | BZ3VAM 9A10750FNPT-Straight2 1/4"-€250.54
APOLLO 9A107A0 Ball Valve, 1-1/2 Inch Npt, Bronze | BZ3VAN 9A107A0FNPT-Straight--€198.42
APOLLO 9A107A1 Ball Valve, 1-1/2 Inch Npt, Bronze | BZ3VAP 9A107A1FNPT-Straight--€187.27
APOLLO 9A107A2 Ball Valve, 1-1/2 Inch Npt, Bronze | BZ3VAQ 9A107A2FNPT-Straight--€251.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 9A10539 Ball Valve, 1 Inch NPT, Unibody, Bronze, Stainless Steel, Locking
€110.30 /unit