APOLLO VALVES 9214101 Ball Valve, Size 1/4 Inch NPT, Unibody, Stainless Steel, Ball And Stem

Item: BZ6GVJ Model: 9214101
In Stock

Get it by Tuesday, Jun 17

€91.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorGray
Connection TypeFNPT
Dimensions7.71" x 2.98" x 4.4"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction1-Part
MaterialSteel
Max. Operating Pressure1500 psi
Medically CleanNo
Series92 Series Ball Valves
ShapeStraight
Size1/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)11.18
Ship length (cm)19.58
Ship width (cm)7.57
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 9214730 Ball Valve, 1-1/2 Inch Npt, Unibody, Cs, Cam | BY7WPR 9214730FNPTStraight€404.69
APOLLO 921473548 Ball Valve, 1-1/2 Inch Npt, Unibody, Cs, Ptfe | BY7WPT 921473548FNPTStraight€399.31
APOLLO 9214748 Ball Valve, 1-1/2 Inch Npt, Unibody, Cs, Oval | BY7WPU 9214748FNPTStraight€359.79
APOLLO 921475065 Ball Valve, 1-1/2 Inch Npt, Cs, 2-1/4 Inch Locking Ext | BY7WPV 921475065FNPTStraight€426.73
APOLLO 9214764 Ball Valve, 1-1/2 Inch Npt, Unibody, Cs | BY7WPW 9214764FNPTStraight€368.86
APOLLO 92147A0 Ball Valve, 1-1/2 Inch Npt, Cs | BY7WPX 92147A0FNPTStraight€410.06
APOLLO 9214801 Ball Valve, 2 Inch Npt, Unibody, SS, Ball And Stem | BY7WPY 9214801FNPTStraight€420.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 9214101 Ball Valve, Size 1/4 Inch NPT, Unibody, Stainless Steel, Ball And Stem
€91.16 /unit