APOLLO VALVES 9210797 Ball Valve, Size 1-1/2 Inch NPT, Unibody, Cast Steel

Item: BZ6GUR Model: 9210797
In Stock

Get it by Monday, Jun 16

€284.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialSteel
ColorGray
Connection TypeFNPT
Dimensions7.71" x 2.98" x 4.4"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction1-Part
MaterialSteel
Max. Operating Pressure1500 psi
Medically CleanNo
Series92 Series Ball Valves
ShapeStraight
Size1 1/2"
Spindle MaterialSteel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.476
Ship height (cm)11.18
Ship length (cm)19.58
Ship width (cm)7.57
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 92107A0 Ball Valve, 1-1/2 Inch Npt, Cs | BZ6GUT 92107A0FNPTStraight€287.46
APOLLO 92107A1 Ball Valve, 1-1/2 Inch Npt, Cs | BZ6GUU 92107A1FNPTStraight€278.15
APOLLO 9210801 Ball Valve, 2 Inch Npt Cs Unibody | BZ6GUV 9210801FNPTStraight€370.10
APOLLO 921080227 Ball Valve, 2 Inch Npt, Unibody, Cs, Round, Latch Lever | BZ6GUW 921080227FNPTStraight€345.25
APOLLO 921081415 Ball Valve, 2 Inch Npt, Unibody, Cs, Vent, Round | BZ6GUX 921081415FNPTStraight€405.00
APOLLO 9210808 Ball Valve, 2 Inch Npt, Unibody, Cs, Rev Stem | BZ6GUY 9210808FNPTStraight€378.77
APOLLO 9210815 Ball Valve, 2 Inch Npt, Cs, Unibody, Round Handle | BZ6GUZ 9210815FNPTStraight€392.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 9210797 Ball Valve, Size 1-1/2 Inch NPT, Unibody, Cast Steel
€284.92 /unit