GRAINGER E7024-332-50 Welding Electrode 3/32 Inch Diameter 50lb | AF7FUG 20YD63

GRAINGER 20YD63 Welding Electrode 3/32 Inch Diameter 50lb

Item: AF7FUG Model: 20YD63
In Stock

Get it by Friday, Jun 13

€256.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Electrode
Aws ClassificationE7024
Container Size50 lbs.
Container TypeCan
Diameter0.094"
Length14"
MaterialCarbon Steel
Tensile Strength70000 psi
Elongation (as Welded)22%
Elongation (minimum Required)22%
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal
Overall Diameter3/32"
Overall Length14"
ProcessStick Welding (SMAW)
SeriesE7024 Series
StandardsAWS A5.1
Tensile Strength (as Welded)70 ksi
Tensile Strength (minimum Required)70 ksi
Weight50 lbs.
Welding Current DesignationAC, DCEN, DCEP
Yield Strength (as Welded)58 ksi
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)5.08
Ship length (cm)96.52
Ship width (cm)7.62
HS code8311100000

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
GRAINGER E7014-564-40 Welding Electrode 5/64 Inch Diameter 40lb | AF7FMC 20YD40 20YD40E70140.078"Carton€171.83
GRAINGER E7018-125-01 Welding Electrode 1/8 Inch Diameter 1lb | AF7FMD 20YD41 20YD41E70181/8"Tube€6.64
GRAINGER E7018-125-05P Welding Electrode 1/8 Inch Diameter 5lb | AF7FME 20YD42 20YD42E70181/8"Tube€21.26
GRAINGER E7018-316-50 Welding Electrode 3/16 Inch Diameter 50lb | AF7FMF 20YD43 20YD43E70183/16"Can€201.83
GRAINGER E7018-332-01 Welding Electrode 3/32 Inch Diameter 1lb | AF7FMG 20YD44 20YD44E70180.094"Tube€7.19
GRAINGER E7018-332-05P Welding Electrode 3/32 Inch Diameter 5lb | AF7FMH 20YD45 20YD45E70180.094"Tube€21.79
GRAINGER E7018-532-01 Welding Electrode 5/32 Inch Diameter 1lb | AF7FMJ 20YD46 20YD46E70180.156"Tube€6.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YD63 Welding Electrode 3/32 Inch Diameter 50lb
€256.77 /unit