APOLLO VALVES 8954814 Ball Valve, Spring Return, Size 2 Inch NPT, Cast Steel

Item: CA6PJK Model: 8954814
In Stock

Get it by Tuesday, Jun 17

€745.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Ball Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
Connection TypeFNPT
Dimensions11.75" x 3" x 4.76"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure1500 psi
Medically CleanNo
Series89 Series
ShapeStraight
Size2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 2.997
Ship height (cm)12.09
Ship length (cm)29.85
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMax. PressurePipe SizePressure RatingConnection TypeBody MaterialSeal MaterialShapeNumber Of PiecesPrice
APOLLO 89-545-01A Ball Valve, Carbon Steel, 1 Inch Size | AN2NMC 8954501A 8954501A-1"-FNPTCarbon Steel-Straight-€250.06
APOLLO 89543244960A Ball Valve, 1/2 Inch Npt, Cs, Spring Return | CA6PHK 89543244960A---FNPT--Straight-€202.58
APOLLO 8954314A Ball Valve, 1/2 Inch Npt, Cs, Spring Return | CA6PHL 8954314A---FNPT--Straight-€193.68
APOLLO 8954324A Ball Valve, 1/2 Inch Npt, Cs, Spring Return | CA6PHM 8954324A---FNPT--Straight-€232.16
APOLLO 8954360A Ball Valve, 1/2 Inch Npt, Cs, Spring Return | CA6PHN 8954360A---FNPT--Straight-€199.68
APOLLO 8954401A Ball Valve, 3/4 Inch Npt, Cs, Spring Return | CA6PHP 8954401A2000 psi CWP3/4"2000 psi CWPFNPTCarbon SteelMPTFEStraight2€270.35
APOLLO 8954460A Ball Valve, 3/4 Inch Npt, Cs, Spring Return, Round | CA6PHQ 8954460A---FNPT--Straight-€235.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8954814 Ball Valve, Spring Return, Size 2 Inch NPT, Cast Steel
€745.95 /unit