APOLLO VALVES 8950408A Ball Valve, 3/4 Inch NPT, Carbon Steel, Spring Return

Item: CB2TQY Model: 8950408A
In Stock

Get it by Tuesday, Jun 17

€198.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Ball Valve
Ball MaterialSteel
Body MaterialCarbon Steel
Connection TypeFNPT
Dimensions11.75" x 3" x 4.76"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure2000 psi
Medically CleanNo
Series89 Series
ShapeStraight
Size3/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)12.09
Ship length (cm)29.85
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureHandle MaterialPipe SizePressure For WaterBody MaterialMax. Steam PressureBall MaterialPrice
APOLLO 89-503-01A Carbon Steel Ball Valve Inline Fnpt 1/2 In | AA9DCH 1CKN4 8950301AFNPT x FNPT2000 psi CWPStainless Steel, Vinyl1/2"2000 psi WOGCarbon Steel150 psi WSPCarbon Steel€199.35
APOLLO 89-504-01A Carbon Steel Ball Valve Inline Fnpt 3/4 In | AA9DCJ 1CKN5 8950401AFNPT x FNPT2000 psi CWPStainless Steel, Vinyl3/4"2000 psi WOGCarbon Steel150 psi WSPCarbon Steel€246.07
APOLLO 89-505-01A Carbon Steel Ball Valve Inline Fnpt 1 In | AA9DCK 1CKN6 8950501AFNPT x FNPT2000 psi CWPStainless Steel, Vinyl1"2000 psi WOGCarbon Steel150 psi WSPCarbon Steel€278.99
APOLLO 89-506-01 Carbon Steel Ball Valve Inline Fnpt 1-1/4 In | AA9DCL 1CKN7 8950601FNPT x FNPT1500 psi CWPStainless Steel1 1/4"1500 psi WOGCarbon Steel150 psi WSPCarbon Steel€433.50
APOLLO 89-507-01 Carbon Steel Ball Valve Inline Fnpt 1-1/2 In | AA9DCM 1CKN8 8950701FNPT x FNPT1500 psi CWPStainless Steel1 1/2"1500 psi WOGCarbon Steel150 psi WSPCarbon Steel€512.06
APOLLO 89-508-01 Carbon Steel Ball Valve Inline Fnpt 2 In | AA9DCN 1CKN9 8950801FNPT x FNPT1500 psi CWPStainless Steel2"1500 psi WOGCarbon Steel150 psi WSPCarbon Steel€643.86
APOLLO 89501P01A Ball Valve, 1/4 Inch Bspp, Cs, Spring Return | CB2TQR 89501P01ABSPP-------€204.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8950408A Ball Valve, 3/4 Inch NPT, Carbon Steel, Spring Return
€198.21 /unit