APOLLO VALVES 8910808 Ball Valve, Carbon Steel, Size 2 Inch, Rev Stem

Item: BZ7XXC Model: 8910808
In Stock

Get it by Wednesday, Jun 11

€392.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialSteel
Connection TypeFNPT
Dimensions10.44" x 3" x 4.76"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialSteel
Max. Operating Pressure2000 psi
Medically CleanNo
Series89 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialSteel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 2.6955
Ship height (cm)12.09
Ship length (cm)26.52
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeMaterialNumber Of PiecesPrice
APOLLO 89-100-01 Ball Valve, Carbon Steel, 3 Inch Size | AK7BRG 8910001 8910001FNPT-----Carbon Steel-€1,243.57
RFQ
APOLLO 89-105-01 Ball Valve, Carbon Steel, 1 Inch Size | AK7BRL 8910501 8910501FNPT-----Carbon Steel-€138.80
RFQ
APOLLO 89-102-01 Ball Valve, Carbon Steel, 3/8 Inch Size | AK7BRU 8910201 8910201FNPT-----Carbon Steel-€76.68
RFQ
APOLLO 89-104-01 Ball Valve, Carbon Steel, 3/4 Inch Size | AK7BRY 8910401 8910401FNPT-----Carbon Steel-€99.49
RFQ
APOLLO 89-108-01 Ball Valve, Carbon Steel, 2 Inch Size | AL4JMY 8910801 8910801FNPTCarbon Steel---StraightCarbon Steel-€529.42
APOLLO 89-103-01 Ball Valve, Carbon Steel, 1/2 Inch Size | AM6BAK 8910301 8910301FNPT-----Carbon Steel-€76.68
RFQ
APOLLO 8910001GS Ball Valve, Csa, 3 Inch Npt Cs | BY8FFN 8910001GSFNPT----Straight--€906.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 8910808 Ball Valve, Carbon Steel, Size 2 Inch, Rev Stem
€392.58 /unit