APOLLO VALVES 88A70014 Ball Valve, 3 Inch Size, 300RF, Standard Port, Carbon Steel, Vented

Item: CC9NVK Model: 88A70014
In Stock

Get it by Tuesday, Jun 17

€2,374.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
ColorBlack
Connection TypeFlange
D2168
D2-222
Dimensions10.03" x 4.62" x 7.16"
Full BoreNo
Grease-freeNo
K2152.5
Medically CleanNo
N28
Series88A Series
ShapeStraight
Size3"
With FilterNo

Shipping Info:

Ship weight (kg) 24.525
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelActuator TypePipe SizeConnection TypeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A70065UL Ball Valve, 3 Inch 300Rf, Sp, Cs, Ul, Graphite | BY9PBN 88A70065UL--Flange---Straight-€2,833.30
APOLLO 88A70070 Ball Valve, 3 Inch 300# Rf, Sp, Cs, 4 Inch Ext | BY9PBP 88A70070--Flange---Straight-€2,973.14
APOLLO 88A70901 Ball Valve, 2-1/2 Inch 300Rf, Sp, Cs | BY9PBQ 88A70901Lever Handle-FlangeCarbon SteelRPTFEPTFEStraightStandard€2,376.02
APOLLO 88A70A24TC Ball Valve, 4 Inch 300Rf, Sp, Cs, Graphite, Test | BY9PBR 88A70A24TC--Flange---Straight-€3,536.72
APOLLO 88A70A67 Ball Valve, 4 Inch 300Rf, Sp, Cs | BY9PBT 88A70A67--Flange---Straight-€4,006.15
APOLLO 88A70AMH Ball Valve, 4 Inch 300Rf, Sp, Cs, Locking Gear | BY9PBU 88A70AMH--Flange---Straight-€4,654.89
APOLLO 88A70EMH Ball Valve, 8 Inch 300Rf, Sp, Cs, Locking Gear | BY9PBV 88A70EMH--Flange---Straight-€12,620.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A70014 Ball Valve, 3 Inch Size, 300RF, Standard Port, Carbon Steel, Vented
€2,374.60 /unit