APOLLO VALVES 88A20A24TC Ball Valve, Full Port, Size 4 Inch, Cast Steel

Item: BY4KJZ Model: 88A20A24TC
In Stock

Get it by Tuesday, Jun 17

€3,383.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
ColorBlack
Connection TypeFlange
D-2229
D2-219
Dimensions10.03" x 4.62" x 7.16"
Full BoreYes
Grease-freeNo
K2190.5
MaterialSteel
Medically CleanNo
N28
Series88A Series Ball Valves
ShapeStraight
Size4"
With FilterNo

Shipping Info:

Ship weight (kg) 40.95
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialSeat MaterialSeal MaterialShapePort TypeActuator TypePrice
APOLLO 88A-200-01 Full Port Ball Valve, Carbon Steel, 3 Inch Size | AK3MWA 88A20001 88A200013"FlangeCarbon Steel--Straight--€1,744.04
APOLLO 88A2082435 Ball Valve, 2 Inch 150Rf, Full Port, Cs, Graphite, Ptfe | BY3VPF 88A2082435-Flange---Straight--€1,013.14
APOLLO 88A20838 Ball Valve, 2 Inch 150Rf, Full Port, Cs, Peek, Graphite | BY3VPG 88A20838-Flange---Straight--€2,388.37
APOLLO 88A20835 Ball Valve, 2 Inch 150Rf, Full Port, Cs, Ptfe | BY3VPH 88A20835-Flange---Straight--€994.62
APOLLO 88A20859 Ball Valve, 2 Inch 150Rf, Full Port, SS Trim | BY3VPJ 88A20859-Flange---Straight--€1,033.81
APOLLO 88A20865 Ball Valve, 2 Inch 150Rf, Full Port, Cs, Graphite | BY3VPK 88A20865-Flange---Straight--€1,019.28
APOLLO 88A20870 Ball Valve, 2 Inch 150Rf, Full Port, Cs, 4 Inch Ext | BY3VPL 88A20870-Flange---Straight--€1,667.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A20A24TC Ball Valve, Full Port, Size 4 Inch, Cast Steel
€3,383.46 /unit