APOLLO VALVES 87B10A24 Ball Valve, Size 4 Inch, Stainless Steel, Graphite

Item: BY9TLE Model: 87B10A24
In Stock

Get it by Tuesday, Jun 17

€3,463.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver, Yellow
Connection TypeFlange
D-2229
D2-219
Dimensions10.15" x 4.62" x 6.93"
FinishNone
Full BoreNo
Grease-freeNo
K2190.5
MaterialStainless Steel
Medically CleanNo
N28
Seal MaterialPTFE
Series87B Series Ball Valves
ShapeStraight
Size4"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)17.6
Ship length (cm)25.78
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 87B10E24357690 Ball Valve, 8 Inch 150Rf, Sp, Ss, Unibody | BY4UPJ 87B10E24357690FlangeStraight€16,946.85
APOLLO 87B10E2480 Ball Valve, 8 Inch 150Rf, Sp, Ss, Unibody | BY4UPK 87B10E2480FlangeStraight€13,118.41
APOLLO 87B10E24MG Ball Valve, 8 Inch 150Rf, Sp, Ss, Unibody | BY4UPL 87B10E24MGFlangeStraight€16,701.32
APOLLO 87B10E80EP Ball Valve, 8 Inch 150Rf, Sp, Ss, Unibody | BY4UPM 87B10E80EPFlangeStraight€13,450.88
APOLLO 87B10GMG Ball Valve, 10 Inch 150Rf, Sp, Ss, Gear Oper | BY4UPN 87B10GMGFlangeStraight€23,342.71
APOLLO 87B10EB82N Ball Valve, 8 Inch | BY4UPP 87B10EB82NFlangeStraight€14,685.59
APOLLO 87B10001 Ball Valve, 3 Inch 150Rf, Sp, Ss, Unibody | BY9TKZ 87B10001FlangeStraight€2,420.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87B10A24 Ball Valve, Size 4 Inch, Stainless Steel, Graphite
€3,463.19 /unit