APOLLO VALVES 87AF082480 Ball Valve, 2 Inch 600Rf, Full Port, Stainless Steel, Graphite

Item: CA7ZXY Model: 87AF082480
In Stock

Get it by Thursday, Jun 12

€3,318.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialStainless Steel
Connection TypeFlange
Dimensions11.78" x 4.62" x 6.3"
Grease-freeNo
Medically CleanNo
Series87A Series
ShapeStraight
Size2"
With FilterNo

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialSeat MaterialShapePort TypeGradeActuator TypeTrim MaterialPrice
APOLLO 87AF0795 Ball Valve, 1-1/2 Inch 600Rf, Full Port, Ss, Devlon | CA7ZXV 87AF0795Flange--Straight----€2,669.46
APOLLO 87AF0821 Ball Valve, 2 Inch 600Rf, Full Port, Ss | CA7ZXW 87AF0821Flange--Straight----€3,331.77
APOLLO 87AF08247080 Ball Valve, 2 Inch 600Rf, Full Port, Ss, Graphite | CA7ZXX 87AF08247080Flange--Straight----€4,053.10
APOLLO 87AF082480MPTR Ball Valve, 2 Inch 600Rf, Full Port, Ss, Graphite | CA7ZXZ 87AF082480MPTRFlange--Straight----€3,481.51
APOLLO 87AF082480TR Ball Valve, 2 Inch 600Rf, Full Port, Ss, Graphite | CA7ZYA 87AF082480TRFlange--Straight----€3,383.91
APOLLO 87AF0838 Ball Valve, 2 Inch 600Rf, Full Port, Ss, Peek, Graphite | CA7ZYB 87AF0838FlangePTFEPEEKStraightFullGrade 316Lever HandleStainless Steel€4,673.39
APOLLO 87AF087780EP Ball Valve, 2 Inch 600Rf, Full Port, Ss, Live Load | CA7ZYC 87AF087780EPFlange--Straight----€3,510.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87AF082480 Ball Valve, 2 Inch 600Rf, Full Port, Stainless Steel, Graphite
€3,318.70 /unit