APOLLO 87A9081449 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent | BY3UQQ

APOLLO VALVES 87A9081449 Ball Valve, 2 Inch 300Rf, Full Port, Vent

Item: BY3UQQ Model: 87A9081449
In Stock

Get it by Friday, Jun 13

€2,600.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver, Yellow
Connection TypeFlange
D-2127
D2-219
Dimensions10.15" x 4.62" x 6.93"
FinishNone
Full BoreYes
Grease-freeNo
K2120.5
MaterialStainless Steel
Medically CleanNo
N28
Seal MaterialPTFE
Series87A Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)17.6
Ship length (cm)25.78
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelActuator TypePipe SizeConnection TypeSeat MaterialSeal MaterialShapePort TypeGradePrice
APOLLO 87A908142480 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent, Graphite | BY3UQK 87A908142480--Flange--Straight--€2,618.95
APOLLO 87A90814248090 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent, Graphite | BY3UQL 87A90814248090--Flange--Straight--€4,696.44
APOLLO 87A9081424TD Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vented | BY3UQM 87A9081424TD--Flange--Straight--€3,095.75
APOLLO 87A908143570 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent, Ptfe | BY3UQN 87A908143570--Flange--Straight--€3,282.03
APOLLO 87A90814UL Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent, Ul | BY3UQP 87A90814UL--Flange--Straight--€2,619.74
APOLLO 87A9082476 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Graphite | BY3UQR 87A9082476--Flange--Straight--€3,237.97
APOLLO 87A90C35MG Ball Valve, 6 Inch 300Rf, Full Port, Ss, Ptfe | BY9TJU 87A90C35MG--Flange--Straight--€17,480.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87A9081449 Ball Valve, 2 Inch 300Rf, Full Port, Vent
€2,600.64 /unit