Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3VUF7 Banjo Eye | AD2XEA

BUYERS PRODUCTS TGBE3125 Banjo Eye

Item: AD2XEA Model: TGBE3125Cross Ref: 3VUF7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanjo Eye
Depth5/16"
FinishGalvanized
Length3 1/2"
MaterialSteel
Width3 9/16"
Compatible Strap Width - Maximum5/16"
Mounting TypeWeld On
Overall Depth5/16"
Overall Length3 9/16"
Overall Width3 1/2"
Product TypeBanjo Eye
Ring Thickness1/4"
Ring TypeBanjo Eye

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)0.79
Ship length (cm)9.05
Ship width (cm)8.89
HS code7315825000
Country of OriginUS

Product Variants

ProductModelMaterialDepthPrice
APPROVED VENDOR 3VUF8 Banjo Eye | AD2XEB TGBE3138Steel5/16"€11.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS TGBE3125 Banjo Eye
€11.15 /unit