APOLLO 87A90577 Ball Valve, 1 Inch 300Rf, Full Port, Ss, Live Load | BZ3LHF

APOLLO VALVES 87A90577 Ball Valve, Size 1 Inch, Full Port, Stainless Steel, Live Load

Item: BZ3LHF Model: 87A90577
In Stock

Get it by Tuesday, Jun 17

€1,125.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver, Yellow
Connection TypeFlange
D-289
D2-219
Dimensions10.15" x 4.62" x 6.93"
FinishNone
Full BoreYes
Grease-freeNo
K279.5
MaterialStainless Steel
Medically CleanNo
N24
Seal MaterialPTFE
Series87A Series Ball Valves
ShapeStraight
Size1"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)17.6
Ship length (cm)25.78
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelActuator TypePipe SizeConnection TypeSeat MaterialSeal MaterialShapePort TypeGradePrice
APOLLO 87A908142480 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent, Graphite | BY3UQK 87A908142480--Flange--Straight--€2,618.95
APOLLO 87A90814248090 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent, Graphite | BY3UQL 87A90814248090--Flange--Straight--€4,696.44
APOLLO 87A9081424TD Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vented | BY3UQM 87A9081424TD--Flange--Straight--€3,095.75
APOLLO 87A908143570 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent, Ptfe | BY3UQN 87A908143570--Flange--Straight--€3,282.03
APOLLO 87A90814UL Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent, Ul | BY3UQP 87A90814UL--Flange--Straight--€2,619.74
APOLLO 87A9081449 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Vent | BY3UQQ 87A9081449--Flange--Straight--€2,600.64
APOLLO 87A9082476 Ball Valve, 2 Inch 300Rf, Full Port, Ss, Graphite | BY3UQR 87A9082476--Flange--Straight--€3,237.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87A90577 Ball Valve, Size 1 Inch, Full Port, Stainless Steel, Live Load
€1,125.55 /unit