APOLLO VALVES 87A20024 Ball Valve, 3 Inch Size, 150RF, Full Port, Stainless Steel, Graphite

Item: CB8VUB Model: 87A20024
In Stock

Get it by Tuesday, Jun 17

€2,912.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLever Handle
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeFlange
D2190
D2-219
Dimensions9.63" x 4.62" x 6.93"
FinishNone
Full BoreYes
GradeGrade 316
Grease-freeNo
K2152.5
Medically CleanNo
N24
Pipe Size3"
Port TypeFull
Seal MaterialPTFE
Seal TypeGraphite
Seat MaterialRPTFE
Series87A Series
ShapeStraight
Size3"
Spindle MaterialStainless Steel
Surface ProtectionNone
Trim MaterialStainless Steel
TypeFlanged Ball
With FilterNo

Shipping Info:

Ship weight (kg) 27
Ship height (cm)17.6
Ship length (cm)24.46
Ship width (cm)11.73
Country of OriginUS

Product Details:

    • Firesafe API 607

Product Variants

ProductModelSeal MaterialActuator TypeSeal TypePipe SizeConnection TypeSeat MaterialBody MaterialShapePrice
APOLLO 87A-205-24 Full Port Ball Valve, Stainless Steel, 1 Inch Size | AL2MAN 87A20524 87A20524---1"Flange-Stainless SteelStraight€645.82
APOLLO 87A-20A-01 Full Port Ball Valve, Stainless Steel, 4 Inch Size | AM8TDT 87A20A01 87A20A01---4 mmFlange-Stainless SteelStraight€7,060.59
APOLLO 87A20780 Ball Valve, 1-1/2 Inch 150Rf, Full Port, Ss, Multi | BY3QZR 87A20780----Flange--Straight€1,619.49
APOLLO 87A20777 Ball Valve, 1-1/2 Inch 150Rf, Full Port, Ss, Live | BY3QZT 87A20777----Flange--Straight€1,628.55
APOLLO 87A20A147076 Ball Valve, 4 Inch 150Rf, Full Port, Ss, Vent, 4 Inch Ext | BY3RNU 87A20A147076----Flange--Straight€5,726.79
APOLLO 87A20A21 Ball Valve, 4 Inch 150Rf, Full Port, Ss | BY3RNV 87A20A21----Flange--Straight€4,589.67
APOLLO 87A20A2157 Ball Valve, 4 Inch 150Rf, Full Port, Ss | BY3RNW 87A20A2157----Flange--Straight€4,639.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87A20024 Ball Valve, 3 Inch Size, 150RF, Full Port, Stainless Steel, Graphite
€2,912.38 /unit