SPEARS VALVES 4320-912C | BU6TPR

SPEARS VALVES 4320-912C Duct Reducer Cross, Socket, 24 x 12 Size, CPVC

Item: BU6TPR Model: 4320-912C
In Stock

Get it by Wednesday, Jun 11

€7,568.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
JointCPVC Cross Reducing
O-ringBelled Socket
Size24" x 12"

Product Variants

ProductModelSizePrice
SPEARS VALVES 4320-532C | BU6TLQ 4320-532C6" x 4"€1,086.19
RFQ
SPEARS VALVES 4320-582C | BU6TLT 4320-582C8" x 4"€1,702.87
RFQ
SPEARS VALVES 4320-624C | BU6TLV 4320-624C-€1,920.10
RFQ
SPEARS VALVES 4320-585C | BU6TLW 4320-585C-€1,796.92
RFQ
SPEARS VALVES 4320-626C | BU6TLY 4320-626C10" x 6"€2,198.13
RFQ
SPEARS VALVES 4320-666C | BU6TMA 4320-666C12" x 6"€1,868.98
RFQ
SPEARS VALVES 4320-670C | BU6TMB 4320-670C12" x 10"€3,374.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4320-912C Duct Reducer Cross, Socket, 24 x 12 Size, CPVC
€7,568.34 /unit