APOLLO VALVES 87A1081435 Ball Valve, Size 2 Inch, Stainless Steel, Vent

Item: BY6VHH Model: 87A1081435
In Stock

Get it by Tuesday, Jun 17

€1,500.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver, Yellow
Connection TypeFlange
D-2152
D2-219
Dimensions11.78" x 4.62" x 6.3"
FinishNone
Full BoreNo
Grease-freeNo
K2120.5
MaterialStainless Steel
Medically CleanNo
N24
Seal MaterialPTFE
Series87A Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelSeal MaterialActuator TypeSeal TypePipe SizeConnection TypeSeat MaterialBody MaterialShapePrice
APOLLO 87A-107-01 Port Ball Valve, Stainless Steel, 1.5 Inch Size | AK2HPU 87A10701 87A10701--------€1,576.40
RFQ
APOLLO 87A-10A-01 Port Ball Valve, Stainless Steel, 4 Inch Size | AK2HPV 87A10A01 87A10A01---4 mmFlange-Stainless SteelStraight€3,371.89
APOLLO 87A-100-01 Port Ball Valve, Stainless Steel, 3 Inch Size | AK2HPW 87A10001 87A10001---3"Flange-Stainless SteelStraight€2,374.85
APOLLO 87A-108-01 Port Ball Valve, Stainless Steel, 2 Inch Size | AK2HPZ 87A10801 87A10801---2"Flange-Stainless SteelStraight€1,488.31
APOLLO 87A10724MPA Ball Valve, 1-1/2 Inch 150Rf, Sp, Ss, Graphite | BY3TME 87A10724MPA----Flange--Straight€1,334.01
APOLLO 87A10724TDA Ball Valve, 1-1/2 Inch 150Rf, Sp, Ss, Graphite | BY3TMF 87A10724TDA----Flange--Straight€1,296.03
APOLLO 87A10724MPTCA Ball Valve, 1-1/2 Inch 150Rf, Sp, Ss, Graphite | BY3TMG 87A10724MPTCA----Flange--Straight€1,382.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87A1081435 Ball Valve, Size 2 Inch, Stainless Steel, Vent
€1,500.18 /unit