Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 4YUP8 High Capacity Pleated Filter 10 x 10 x 1 Merv10 | AE2PMD

AIR HANDLER 4YUP8 High Capacity Pleated Filter 10 x 10 x 1 Merv10

Item: AE2PMD Model: 4YUP8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.31 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Capacity Pleated Filter
Actual Depth3/4"
Actual Height9 3/4"
Actual Width9 3/4"
Final Recommended Resistance1 in. wc
FrameYes
Frame MaterialChipboard
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.23 in. wc
High Velocity500 FPM
Material PropertiesMoisture Resistant Die Cut
Max. Temp.180°F
Max. Velocity500 FPM
Media Area1.6 sq. ft.
Nominal Depth1"
Nominal Filter Size10" x 10" x 1"
Nominal Height10"
Nominal Pleat40%
Nominal Width10"
Pleats Per Linear Feet13

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)26.92
Ship length (cm)29.97
Ship width (cm)26.67
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthMedia AreaPrice
AIR HANDLER 33E895 High Capacity Pleated Filter 17 x 30 x 1 Merv 10 | AC6DMR 33E89517" x 30" x 1"1"17"30"16 1/2"29 1/2"3/4"11 sq. ft.€20.87
AIR HANDLER 3DVN4 High Capacity Diamond Pleat 12 x 20 x 2 Merv10 | AC8UJV 3DVN412" x 20" x 2"2"12"20"11.375"19 3/8"1 3/4"7.2 sq. ft.€14.07
AIR HANDLER 3GRT2 High Capacity Diamond Pleat 12 x 24 x 2 Merv10 | AC9HTZ 3GRT212" x 24" x 2"2"12"24"11.375"23 3/8"1 3/4"8.6 sq. ft.€20.17
AIR HANDLER 3GRT3 High Capacity Diamond Pleat 14 x 20 x 2 Merv10 | AC9HUA 3GRT314" x 20" x 2"2"14"20"13 1/2"19 1/2"1 3/4"8.7 sq. ft.€14.79
AIR HANDLER 3GRT4 High Capacity Diamond Pleat 14 x 25 x 2 Merv10 | AC9HUB 3GRT414" x 25" x 2"2"14"25"13 1/2"24 1/2"1 3/4"11 sq. ft.€18.93
AIR HANDLER 3GRT5 High Capacity Diamond Pleat 16 x 20 x 2 Merv10 | AC9HUC 3GRT516" x 20" x 2"2"16"20"15 1/2"19 1/2"1 3/4"9.8 sq. ft.€16.26
AIR HANDLER 3GRT6 High Capacity Diamond Pleat 16 x 24 x 2 Merv10 | AC9HUD 3GRT616" x 24" x 2"2"16"24"15.375"23 3/8"1 3/4"12.1 sq. ft.€16.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 4YUP8 High Capacity Pleated Filter 10 x 10 x 1 Merv10
€9.31 /unit