APOLLO VALVES 86B60701 Ball Valve, 1-1/2 Inch Size, Class 600, 3 Pieces, Stainless Steel

Item: CB3ECT Model: 86B60701
In Stock

Get it by Tuesday, Jun 17

€1,167.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLever Handle
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeButt Weld x Butt Weld
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
GradeGrade 316
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Number Of Pieces3
Port TypeFull
Seal MaterialPTFE
Seal TypePTFE
Series86 Series
ShapeStraight
Size1 1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
Trim MaterialStainless Steel
Valve StructureThree Pieces
With FilterNo

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Details:

    • 250# Steam

Product Variants

ProductModelConnection TypeSeal MaterialSeal TypePipe SizeShapeNumber Of PiecesPort TypeValve StructurePrice
APOLLO 86B6051524 Ball Valve, 1 Inch Bw-80, Class 600, 3Pc, Ss | BZ4FVB 86B6051524Butt Weld---Straight---€851.74
APOLLO 86B60501 Ball Valve, 1 Inch Bw-80, Class 600, 3Pc, Ss | BZ4FVC 86B60501Butt WeldPTFEPTFE1"Straight3FullThree Pieces€692.71
APOLLO 86B60824 Ball Valve, 2 Inch Class 600, 3Pc, Ss | BZ4FVD 86B60824Butt WeldGraphiteGraphite2"Straight3FullThree Pieces€2,061.18
APOLLO 86B60524TC Ball Valve, 1 Inch Class 600, 3Pc, Ss | CB3ECQ 86B60524TCButt Weld---Straight---€758.93
APOLLO 86B60801 Ball Valve, 2 Inch Class 600, 3Pc, Ss | CB3ECU 86B60801Butt WeldPTFEPTFE2"Straight3FullThree Pieces€2,049.30
APOLLO 86B60314246676 Ball Valve, 1/2 Inch Npt, Class 600, 3Pc, Ss | CB9AYZ 86B60314246676Butt Weld x FNPT---Straight---€541.09
APOLLO 86B60301 Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss | CB9AZB 86B60301Butt WeldPTFEPTFE-Straight3FullThree Pieces€412.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86B60701 Ball Valve, 1-1/2 Inch Size, Class 600, 3 Pieces, Stainless Steel
€1,167.08 /unit