APOLLO VALVES 86B60314246676 Ball Valve, 1/2 Inch NPT, Class 600, 3 Pieces, Stainless Steel

Item: CB9AYZ Model: 86B60314246676
In Stock

Get it by Tuesday, Jun 17

€541.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeButt Weld x FNPT
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Seal MaterialPTFE
Series86 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialSeal TypePipe SizeShapeNumber Of PiecesPort TypeValve StructurePrice
APOLLO 86B6051524 Ball Valve, 1 Inch Bw-80, Class 600, 3Pc, Ss | BZ4FVB 86B6051524Butt Weld---Straight---€851.74
APOLLO 86B60501 Ball Valve, 1 Inch Bw-80, Class 600, 3Pc, Ss | BZ4FVC 86B60501Butt WeldPTFEPTFE1"Straight3FullThree Pieces€692.71
APOLLO 86B60824 Ball Valve, 2 Inch Class 600, 3Pc, Ss | BZ4FVD 86B60824Butt WeldGraphiteGraphite2"Straight3FullThree Pieces€2,061.18
APOLLO 86B60524TC Ball Valve, 1 Inch Class 600, 3Pc, Ss | CB3ECQ 86B60524TCButt Weld---Straight---€758.93
APOLLO 86B60701 Ball Valve, 1-1/2 Inch, Class 600, 3Pc, Ss | CB3ECT 86B60701Butt WeldPTFEPTFE-Straight3FullThree Pieces€1,167.08
APOLLO 86B60801 Ball Valve, 2 Inch Class 600, 3Pc, Ss | CB3ECU 86B60801Butt WeldPTFEPTFE2"Straight3FullThree Pieces€2,049.30
APOLLO 86B60301 Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss | CB9AZB 86B60301Butt WeldPTFEPTFE-Straight3FullThree Pieces€412.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86B60314246676 Ball Valve, 1/2 Inch NPT, Class 600, 3 Pieces, Stainless Steel
€541.09 /unit