APOLLO VALVES 86B40549 Ball Valve, 1 Inch Size, Class 600, 3 Pieces, Stainless Steel

Item: CC9QMH Model: 86B40549
In Stock

Get it by Tuesday, Jun 17

€683.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeButt Weld x Butt Weld
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Seal MaterialPTFE
Series86 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 86B40349 Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss | BY4GQR 86B40349Butt WeldStraight€412.80
APOLLO 86B404041566 Ball Valve, 3/4 Inch Npt, Class 600, 3Pc, Ss | BY4GQT 86B404041566Butt Weld x FNPTStraight€813.05
APOLLO 86B40404 Ball Valve, 3/4 Inch, Class 600, 3Pc, Ss | BY4GQU 86B40404Butt WeldStraight€712.13
APOLLO 86B40301 Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss | BZ4FUJ 86B40301Butt WeldStraight€412.80
APOLLO 86B40304 Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss | BZ4FUK 86B40304Butt WeldStraight€538.36
APOLLO 86B40324 Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss | BZ4FUL 86B40324Butt WeldStraight€427.39
APOLLO 86B40501 Ball Valve, 1 Inch, Class 600, 3Pc, Ss | BZ4FUM 86B40501Butt WeldStraight€692.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86B40549 Ball Valve, 1 Inch Size, Class 600, 3 Pieces, Stainless Steel
€683.10 /unit